Apply to be a TradeMaster!
Main product image of 7W H19 LED, 2000K CCT, Medium Base, Satin Spun Finish, 120V (6 Pack)
Magnifying glass
Hover image to zoom

7W H19 LED, 2000K CCT, Medium Base, Satin Spun Finish, 120V (6 Pack)

Brand:
Satco
SKU:
S11312
Rating:
(0)
Q&A:
(0)
7W H19 LED, 2000K CCT, Medium Base, Satin Spun Finish, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$53.70 each
In Stock
In Stock
Get 215 Thu, Oct 15 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
7 Watts
Product Highlight: Finish
Satin Spun

Description

–
This is a 7W H19 LED; 2000K CCT; Medium Base; Satin Spun Finish; 120V (6 Pack) manufactured by Satco.
Discover the elegance of "Satco-Escent" Satin Spun light bulbs, which combine the classic charm of incandescent lighting with the advantages of modern LED technology. The exquisite Satin Spun finish evokes the look of a vintage gas flame, while the unique shape of the bulb adds a touch of contemporary style. With a warm, inviting 2000K color temperature, this bulb is perfect for clear or open fixtures throughout any residential or hospitality application. Designed to replace traditional 60W incandescent lamps, it provides 360 degrees of omni-directional light and features smooth dimming capabilities down to 10 percent. This bulb is a stylish, energy-efficient addition to any space it illuminates.

Features:
  • Satin Spun Finish Reduces Glare
  • 360 Degrees of Omni-Directional Light
  • 60W Incandescent Replacement
  • E26 Medium Base
  • 2000K CCT
  • Unique H19 Bulb Shape
  • Rated for Enclosed Fixtures
  • Dimmable
  • 2 Year Warranty

Specs

–
Voltage:

120v

CCT (Kelvin):

2000K

Base Type:

Medium

Lumens:

800L

Color Temperature:

Warm White

Dimmable:

Yes

Incandescent Equivalent:

60W

Wattage:

7

Lamp Type:

H19

Finish:

Satin Spun

Product Type:

Lamp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy