Apply to be a TradeMaster!
Main product image of 7W H19 LED, 3000K CCT, Medium Base, Satin Spun Finish, 120V (6 Pack)
Magnifying glass
Hover image to zoom

7W H19 LED, 3000K CCT, Medium Base, Satin Spun Finish, 120V (6 Pack)

Brand:
Satco
SKU:
S11313
Rating:
(0)
Q&A:
(0)
7W H19 LED, 3000K CCT, Medium Base, Satin Spun Finish, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$53.70 each
In Stock
In Stock
Get 116 Thu, Oct 15 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Spun
Product Highlight: Voltage
120v
Product Highlight: Wattage
7 Watts

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a 7W H19 LED; 3000K CCT; Medium Base; Satin Spun Finish; 120V (6 Pack) manufactured by Satco.
Discover the elegance of "Satco-Escent" Satin Spun light bulbs, which combine the classic charm of incandescent lighting with the advantages of modern LED technology. The exquisite Satin Spun finish evokes the look of a vintage gas flame, while the unique shape of the bulb adds a touch of contemporary style. With a soft, pleasant 3000Kcolor temperature, this bulb is perfect for clear or open fixtures throughout any residential or hospitality application. Designed to replace traditional 60W incandescent lamps, it provides 360 degrees of omni-directional light and features smooth dimming capabilities down to 10 percent. This bulb is a stylish, energy-efficient addition to any space it illuminates.

Features:
  • Satin Spun Finish Reduces Glare
  • 360 Degrees of Omni-Directional Light
  • 60W Incandescent Replacement
  • E26 Medium Base
  • 3000K CCT
  • Unique H19 Bulb Shape
  • Rated for Enclosed Fixtures
  • Dimmable
  • 2 Year Warranty

Specs

–
Product Type:

Lamp

Incandescent Equivalent:

60W

Dimmable:

Yes

Base Type:

Medium

Finish:

Satin Spun

Voltage:

120v

Lamp Type:

H19

Lumens:

800

Wattage:

7

Color Temperature:

Soft White

CCT (Kelvin):

3000K

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy