| Rated Life (hours): | 25000 |
|---|---|
| ANSI Base: | E26 |
| Technology: | LED |
| Lumens: | 2000 |
| Voltage: | 120v 277v |
| Product Type: | Lamp |
| Dimmable: | No |
| Color Temperature: | Cool White |
| Shape: | A21 |
| Material: | Plastic Metal Electronic Components |
| Warranty: | 5 Year Limited - 10 hr per day |
| Beam Spread: | 220 |
| Color: | White |
| Lamp Type: | Type A |
| Operating Position: | Universal |
| Incandescent Equivalent: | 125W |
| Base Type: | Medium |
| Finish: | White |
| CCT (Kelvin): | 4000K |
| Cri: | 90+ |
| Energy Star Rated: | No |
| Wattage: | 20 |
| Filament Type: | LED |