| Wattage: | 8 |
|---|---|
| Rated Life (hours): | 15000 |
| Voltage: | 120v |
| Technology: | LED |
| ANSI Base: | E12 |
| Incandescent Equivalent: | 75W |
| Material: | Glass |
| Energy Star Rated: | No |
| Warranty: | 3 Year Limited - 4 hr per day |
| Finish: | Clear |
| Lumens: | 760 |
| Lamp Type: | Candle |
| Cri: | 90 |
| CCT (Kelvin): | 3000K |
| Base Type: | Candelabra |
| Operating Position: | Universal |
| Shape: | C11 |
| Filament Type: | LED Filament |
| Dimmable: | Yes |
| Beam Spread: | 300 |
| Product Type: | Lamp |
| Color Temperature: | Soft White |