| ANSI Base: | GU5.3 |
|---|---|
| Dimmable: | Yes |
| Filament Type: | LED |
| Energy Star Rated: | No |
| Base Type: | Bi Pin GU5.3 |
| Operating Position: | Universal |
| Lumens: | 360 |
| Material: | Plastic Metal Electronic Components |
| Beam Spread: | 15 |
| Cri: | 80 |
| Product Type: | Lamp |
| Shape: | MR16 |
| Technology: | LED |
| Voltage: | 12v |
| Wattage: | 4.5 |
| Rated Life (hours): | 25000 |
| Color Temperature: | Natural Light |
| Lamp Type: | MR |
| Incandescent Equivalent: | 35W |
| Finish: | Gray |
| CCT (Kelvin): | 5000K |
| Warranty: | 5 Year Limited - 10 hr per day |
| Color: | Gray |