| Color Temperature: | Natural Light |
|---|---|
| Technology: | LED |
| CCT (Kelvin): | 5000K |
| Wattage: | 8.5 |
| Operating Position: | Universal |
| Shape: | A19 |
| Filament Type: | LED |
| Base Type: | Medium |
| Dimmable: | No |
| Lumens: | 800 |
| Material: | High Heat Conductive Plastic Housing Polycarbonate |
| Color: | White |
| Incandescent Equivalent: | 60W |
| Voltage: | 120v |
| Lamp Type: | Type A |
| Rated Life (hours): | 15000 |
| Cri: | 90 |
| Beam Spread: | 200 |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Finish: | White |
| Warranty: | 3 Year Limited - 10 hr per day |
| ANSI Base: | E26 |