| Filament Type: | LED Filament |
|---|---|
| Wattage: | 6.5 |
| Product Type: | Lamp |
| Voltage: | 120v |
| Technology: | LED |
| Energy Star Rated: | No |
| Base Type: | Medium |
| Warranty: | 3 Year Limited - 10 hr per day |
| Operating Position: | Universal |
| Color Temperature: | Warm White |
| Rated Life (hours): | 15000 |
| Cri: | 80 |
| Dimmable: | No |
| Shape: | A19 |
| Beam Spread: | 320 |
| Material: | Polycarbonate High Heat Conductive Plastic Housing |
| CCT (Kelvin): | 2700K |
| Color: | Clear |
| Incandescent Equivalent: | 60W |
| Finish: | Clear |
| ANSI Base: | E26 |
| Lumens: | 800 |
| Lamp Type: | Type A |