| Material: | Plastic |
|---|---|
| Wattage: | 9 |
| Voltage: | 120v |
| Shape: | A19 |
| Base Type: | Medium |
| Filament Type: | LED |
| Lamp Type: | Type A |
| Color: | Green |
| Warranty: | 3 Year Limited - 4 hr per day |
| Cri: | 80 |
| Dimmable: | No |
| Rated Life (hours): | 15000 |
| Beam Spread: | 200 |
| Technology: | LED |
| Product Type: | Lamp |
| ANSI Base: | E26 |
| Incandescent Equivalent: | 60W |
| Operating Position: | Universal |
| Finish: | Green |
| Energy Star Rated: | No |