| Color: | Green |
|---|---|
| Rated Life (hours): | 25000 |
| Finish: | White |
| Incandescent Equivalent: | 75W |
| Voltage: | 120v |
| Product Type: | Lamp |
| Shape: | PAR38 |
| Energy Star Rated: | No |
| Wattage: | 16 |
| Material: | Plastic |
| Beam Spread: | 80 |
| Lamp Type: | PAR |
| ANSI Base: | E26 |
| Cri: | 80 |
| CCT (Kelvin): | 3500K |
| Warranty: | 3 Year Limited - 4 hr per day |
| Dimmable: | No |
| Color Temperature: | Neutral White |
| Base Type: | Medium |
| Operating Position: | Universal |
| Filament Type: | LED |
| Lumens: | 1100 |
| Technology: | LED |