Apply to be a TradeMaster!
Main product image of 14 Watt PAR38 LED Bulb - White - 5000K - 1100 Lumens - 120 Volt - PIR Sensor - Non-Dimmable (3 Pack)
Magnifying glass
Hover image to zoom

14 Watt PAR38 LED Bulb - White - 5000K - 1100 Lumens - 120 Volt - PIR Sensor - Non-Dimmable (3 Pack)

Brand:
Satco
SKU:
S11444
Rating:
(0)
Q&A:
(0)
14 Watt PAR38 LED Bulb - White - 5000K - 1100 Lumens - 120 Volt - PIR Sensor - Non-Dimmable (3 Pack)
Magnifying glass
Hover image to zoom
$41.97 each
In Stock
In Stock
Get 57 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
14 Watts
Product Highlight: Material
Plastic
Product Highlight: Shape
PAR38
Product Highlight: Voltage
120v

Description

–
Note: To achieve optimal sensor reading, make sure the sensor is facing the desired motion area within proper distance and angle.

Illuminate your surroundings with SATCO|NUVO's advanced S11444 PIR 14-watt, PAR38 LED screw-base lamp featuring an integrated motion sensor. With this lamp, you can easily turn any space into a motion-activated light source without requiring additional wiring. Boasting a natural light 5000K color temperature and an impressive brightness of 1150 Lumens, this lamp is perfect for any setting. It's also incredibly easy to install, making it the perfect solution to enhance the safety and security of your home or business. Rated for wet locations, these lamps can be used indoors or outdoors, making them ideal for walkways, entryways, and garages.

Features:
  • PIR Sensor Motion Activated
  • Instant Security Lighting - Simply put into existing fixtures
  • 90 degree viewing angle and 26 foot range
  • Light activates for 5 minutes when motion is detected
  • 90 CRI
  • Wet Location
  • Dusk to Dawn
  • 3-Year Limited Warranty

Specs

–
Rated Life (hours):

15000

Finish:

White

Base Type:

Medium

Operating Position:

Universal

Technology:

LED

Dimmable:

No

Energy Star Rated:

No

Incandescent Equivalent:

100W

Lamp Type:

PAR

Beam Spread:

40

Wattage:

14

CCT (Kelvin):

5000K

Product Type:

Lamp

Filament Type:

LED

Material:

Plastic

Color Temperature:

Natural Light

Lumens:

1150

Cri:

90

Shape:

PAR38

ANSI Base:

E26

Voltage:

120v

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy