Apply to be a TradeMaster!
Main product image of 12 Watt A19 LED Bulb - White - 5000K - 1050 Lumens - 120 Volt - PIR Sensor - Non-Dimmable (3 Pack)
Magnifying glass
Hover image to zoom

12 Watt A19 LED Bulb - White - 5000K - 1050 Lumens - 120 Volt - PIR Sensor - Non-Dimmable (3 Pack)

Brand:
Satco
SKU:
S11446
Rating:
(0)
Q&A:
(0)
12 Watt A19 LED Bulb - White - 5000K - 1050 Lumens - 120 Volt - PIR Sensor - Non-Dimmable (3 Pack)
Magnifying glass
Hover image to zoom
$36.29 each
In Stock
In Stock
Get 404 Tue, Oct 13 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
12 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Shape
A19

Description

–
Note: To achieve optimal sensor reading, make sure the sensor is facing the desired motion area within proper distance and angle.

Illuminate your surroundings with SATCO|NUVO's advanced S11446 PIR 12-watt, A19 LED screw-base lamp featuring an integrated motion sensor. With this lamp, you can easily turn any space into a motion-activated light source without requiring additional wiring. Boasting a natural light 5000K color temperature and an impressive brightness of 1050 Lumens, this lamp is perfect for any setting. It's also incredibly easy to install, making it the perfect solution to enhance the safety and security of your home or business. Rated for wet locations, these lamps can be used indoors or outdoors, making them ideal for walkways, entryways, and garages.

Features:
  • PIR Sensor Motion Activated
  • Instant Security Lighting - Simply put into existing fixtures
  • 90 degree viewing angle and 26 foot range
  • Light activates for 5 minutes when motion is detected
  • 90 CRI
  • Wet Location
  • Dusk to Dawn
  • 3-Year Limited Warranty

Specs

–
Operating Position:

Universal

Filament Type:

LED

Wattage:

12

Technology:

LED

Cri:

90

Energy Star Rated:

No

Lumens:

1050

Finish:

White

Color Temperature:

Natural Light

Beam Spread:

230

Incandescent Equivalent:

75W

Dimmable:

No

Rated Life (hours):

15000

Voltage:

120v

Warranty:

3 Year Limited

ANSI Base:

E26

Shape:

A19

Material:

Plastic

Lamp Type:

Type A

Base Type:

Medium

Product Type:

Lamp

CCT (Kelvin):

5000K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy