| Base Type: | Medium |
|---|---|
| Filament Type: | LED |
| Color Temperature: | Cool White |
| Finish: | White |
| Rated Life (hours): | 15000 |
| Product Type: | Lamp |
| Warranty: | 3 Year Limited |
| Shape: | A25 |
| Incandescent Equivalent: | 300W |
| Energy Star Rated: | No |
| Cri: | 80 |
| ANSI Base: | E26 |
| Beam Spread: | 200 |
| Material: | Plastic |
| CCT (Kelvin): | 4000K |
| Voltage: | 120v |
| Lamp Type: | LED |
| Lumens: | 3750 |
| Dimmable: | No |
| Operating Position: | Universal |
| Wattage: | 30 |
| Technology: | LED |