| Product Type: | Lamp |
|---|---|
| Lumens: | 700 |
| Rated Life (hours): | 25000 |
| ANSI Base: | E26 |
| Warranty: | 3 Year Limited - 10 hr per day |
| Base Type: | Medium |
| Cri: | 80 |
| Filament Type: | LED |
| Lamp Type: | Reflector |
| Technology: | LED |
| Dimmable: | Yes |
| Color: | White |
| Finish: | Frost |
| Incandescent Equivalent: | 65W |
| Beam Spread: | 100 |
| Operating Position: | Universal |
| Energy Star Rated: | Yes |
| CCT (Kelvin): | 3000K |
| Material: | Plastic |
| Color Temperature: | Warm White |
| Voltage: | 120v |
| Shape: | BR30 |
| Wattage: | 8.5 |