Apply to be a TradeMaster!
Main product image of 14 Watt Dusk to Dawn LED Bulb - PAR38 - 5000K - Medium Base - White Finish - 120 Volt (3 Pack)
Magnifying glass
Hover image to zoom

14 Watt Dusk to Dawn LED Bulb - PAR38 - 5000K - Medium Base - White Finish - 120 Volt (3 Pack)

Brand:
Satco
SKU:
S11476
Rating:
(0)
Q&A:
(0)
14 Watt Dusk to Dawn LED Bulb - PAR38 - 5000K - Medium Base - White Finish - 120 Volt (3 Pack)
Magnifying glass
Hover image to zoom
$39.45 each
In Stock
In Stock
Get 81 Fri, Aug 28 - Mon, Aug 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Wattage
14 Watts
Product Highlight: Finish
White
Product Highlight: Shape
PAR38

Description

SATCO|NUVO's S11476 LED dusk to dawn PAR38 light bulb is designed to automatically turn on at sunset and turn off at sunrise, providing convenient, energy-efficient lighting. Equipped with 5000K CCT and built-in sensors that detect ambient light levels, this bulb ensures continuous illumination throughout the night without the need for manual intervention. It is ideal for outdoor spaces such as porches, driveways, and gardens, enhancing security and visibility. By reducing energy consumption and extending the lifespan of the bulb through precise usage, this dusk to dawn light bulb offers a practical and cost-effective lighting solution for both residential and commercial properties.

Features:
  • Integrated Dusk to Dawn Photocell
  • PAR38 Shape
  • 90 CRI High Quality Light
  • Replaces 90W Incandescent Bulbs
  • Clear Lens Finish
  • T20 Compliant
  • Wet Location Rated
  • 3 Year Warranty

Specs

Filament Type:

LED

Voltage:

120v

Color:

White

Technology:

LED

Material:

Plastic

Wattage:

14

Rated Life (hours):

15000

Finish:

White

Product Type:

Lamp

ANSI Base:

E26

Dimmable:

No

Lumens:

1250

Cri:

90

Lamp Type:

PAR

Color Temperature:

Natural Light

Shape:

PAR38

Base Type:

Medium

Beam Spread:

40

Warranty:

3 Year Limited - 10 hr per day

CCT (Kelvin):

5000K

Incandescent Equivalent:

90W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy