Apply to be a TradeMaster!
Main product image of 5 Watt B11 - Dusk to Dawn LED Bulb - 2700K - Candelabra Base - 120 Volt - 90 CRI - With Photocell (6 Pack)
Magnifying glass
Hover image to zoom

5 Watt B11 - Dusk to Dawn LED Bulb - 2700K - Candelabra Base - 120 Volt - 90 CRI - With Photocell (6 Pack)

Brand:
Satco
SKU:
S11477
Rating:
(0)
Q&A:
(0)
5 Watt B11 - Dusk to Dawn LED Bulb - 2700K - Candelabra Base - 120 Volt - 90 CRI - With Photocell (6 Pack)
Magnifying glass
Hover image to zoom
$39.32 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Wattage
5 Watts
Product Highlight: Material
Glass
Product Highlight: Shape
B11
Product Highlight: Energy Star Rated
No

Description

–
SATCO|NUVO's S11477 LED dusk to dawn B11 light bulb is designed to automatically turn on at sunset and turn off at sunrise, providing convenient, energy-efficient lighting. Equipped with 2700K CCT and built-in sensors that detect ambient light levels, this bulb ensures continuous illumination throughout the night without the need for manual intervention. It is ideal for outdoor spaces such as porches, driveways, and gardens, enhancing security and visibility. By reducing energy consumption and extending the lifespan of the bulb through precise usage, this dusk to dawn light bulb offers a practical and cost-effective lighting solution for both residential and commercial properties.

Features:
  • Integrated Dusk to Dawn Photocell
  • B11 Shape
  • 90 CRI High Quality Light
  • Replaces 60W Incandescent Bulbs
  • Clear Lens Finish
  • T20 Compliant
  • Damp Location Rated
  • 3 Year Warranty

Specs

–
ANSI Base:

E12

Finish:

White

Operating Position:

Universal

Warranty:

3 Year Limited

Product Type:

Lamp

Wattage:

5

CCT (Kelvin):

2700K

Dimmable:

No

Incandescent Equivalent:

60W

Color Temperature:

Warm White

Rated Life (hours):

15000

Filament Type:

LED Filament

Lumens:

500

Cri:

90

Technology:

LED

Material:

Glass

Shape:

B11

Energy Star Rated:

No

Voltage:

120v

Beam Spread:

280

Base Type:

Candelabra

Lamp Type:

Candle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy