| Rated Life (hours): | 15000 |
|---|---|
| Shape: | PS30 |
| Wattage: | 36 |
| CCT (Kelvin): | 2700K |
| Energy Star Rated: | No |
| Dimmable: | Yes |
| Color: | White |
| Voltage: | 120v |
| Product Type: | Lamp |
| Base Type: | Mogul |
| Material: | Plastic |
| Technology: | LED |
| Color Temperature: | Warm White |
| Operating Position: | Universal |
| Warranty: | 3 Year Limited |
| Lamp Type: | Type A |
| Beam Spread: | 220 |
| Incandescent Equivalent: | 300W |
| Filament Type: | LED |
| Finish: | White |
| Cri: | 80 |
| Lumens: | 4500 |
| ANSI Base: | E39 |