| Material: | Aluminum Plastic |
|---|---|
| ANSI Base: | E39d |
| Product Type: | Lamp |
| Lumens: | 4000 1300 2900 |
| Lamp Type: | Type A |
| Color Temperature: | Warm White |
| Finish: | White |
| Incandescent Equivalent: | 300W 200W 100W |
| Wattage: | 22 33 10 |
| Voltage: | 120v |
| Warranty: | 5 Year Limited - 10 hr per day |
| Beam Spread: | 220 |
| Rated Life (hours): | 25000 |
| Base Type: | Mogul DC |
| Technology: | LED |
| CCT (Kelvin): | 2700K |
| Cri: | 80 |
| Filament Type: | LED |
| Shape: | PS25 |
| Dimmable: | No |