Inspired Spaces SATCO|NUVO's S11491R1 LED 3-Way Mogul Lamp - the perfect lighting solution for hospitality, residential, funeral homes, formal dining rooms or anywhere vintage Torchiere-style lamps are used. The 3000K color temperature provides soft white light to suit any ambiance.
Features:
| Lamp Type: | Type A |
|---|---|
| Dimmable: | No |
| Incandescent Equivalent: | 100W 200W 300W |
| Cri: | 80 |
| Material: | Aluminum Plastic |
| Rated Life (hours): | 25000 |
| Lumens: | 1300 4000 2900 |
| Beam Spread: | 220 |
| Base Type: | Mogul DC |
| Product Type: | Lamp |
| Warranty: | 5 Year Limited - 10 hr per day |
| Filament Type: | LED |
| Wattage: | 22 10 33 |
| Color Temperature: | Soft White |
| CCT (Kelvin): | 3000K |
| Shape: | PS25 |
| ANSI Base: | E39d |
| Technology: | LED |
| Finish: | White |
| Voltage: | 120v |