| Voltage: | 120v |
|---|---|
| Lumens: | 2900 4100 1300 |
| Wattage: | 22 10 34 |
| Lamp Type: | Type A |
| ANSI Base: | E39d |
| Warranty: | 5 Year Limited - 10 hr per day |
| Incandescent Equivalent: | 200W 100W 300W |
| Beam Spread: | 220 |
| Shape: | PS25 |
| Cri: | 80 |
| Operating Position: | Universal |
| Product Type: | Lamp |
| Technology: | LED |
| Color Temperature: | Natural Light |
| Color: | White |
| Dimmable: | No |
| Base Type: | Mogul DC |
| Filament Type: | LED |
| Finish: | White |
| Material: | Metal |
| Rated Life (hours): | 25000 |
| CCT (Kelvin): | 5000K |
| Energy Star Rated: | No |