| Finish: | Silver |
|---|---|
| Rated Life (hours): | 15000 |
| Color Temperature: | Natural Light |
| Color: | Silver |
| Technology: | LED |
| Voltage: | 120v 277v |
| Material: | Glass |
| ANSI Base: | E26 |
| Dimmable: | No |
| Beam Spread: | 35 |
| Operating Position: | Universal |
| Shape: | PAR20 |
| Incandescent Equivalent: | 50W |
| Warranty: | 3 Year Limited - 10 hr per day |
| Product Type: | Lamp |
| Lamp Type: | PAR |
| CCT (Kelvin): | 5000K |
| Lumens: | 450 |
| Wattage: | 7 |
| Base Type: | Medium |
| Filament Type: | LED |
| Cri: | 90 |