Apply to be a TradeMaster!
Main product image of 5/14/20W A21 LED, 3-Way Lamp, White Finish, 2700K CCT, Medium Double Contact Base, 120V (6 Pack)
Magnifying glass
Hover image to zoom

5/14/20W A21 LED, 3-Way Lamp, White Finish, 2700K CCT, Medium Double Contact Base, 120V (6 Pack)

Brand:
Satco
SKU:
S11515
Rating:
(0)
Q&A:
(0)
5/14/20W A21 LED, 3-Way Lamp, White Finish, 2700K CCT, Medium Double Contact Base, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$60.90 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Wattage
20, 14, 5 Watts
Product Highlight: Voltage
120v

Description

–
This is a 5/14/20W A21 LED; 3-Way Lamp; White Finish; 2700K CCT; Medium Double Contact Base; 120V (6 Pack) manufactured by Satco.
Elevate your lighting with SATCO NUVO's versatile S11515 LED 3-Way Lamp, designed to deliver exceptional clarity and ambiance across any setting-whether it's residential, hospitality, or office environments. With a remarkable 90 CRI for true-to-life color illumination, this lamp offers brightness settings of 5W, 14W, and 20W, allowing you to seamlessly switch between cozy warmth or crisp, bright light. Transform your space with sophisticated, energy-efficient lighting that combines style, functionality, and unparalleled flexibility.

Features:
  • 2700K
  • 5W/14W/20W 3-Way Lamp
  • 90 CRI
  • Damp Location Rated
  • Rated for Enclosed Fixtures
  • Up to 120 LPW
  • Omnidirectional Illumination
  • 220-Degree Beam Angle

Specs

–
Finish:

White

Wattage:

20

14

5

Base Type:

Medium Double Contact

CCT (Kelvin):

2700K

Product Type:

Lamp

Lamp Type:

A21

Lumens:

2150

1600

600

Incandescent Equivalent:

50W

100W

150W

Dimmable:

No

Color Temperature:

Warm White

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy