Apply to be a TradeMaster!
Main product image of 6 Watt LED Bulb - Reminiscent - Flex Gray Coil Filament - G25 - Medium Base - 2700K CCT - Clear - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom

6 Watt LED Bulb - Reminiscent - Flex Gray Coil Filament - G25 - Medium Base - 2700K CCT - Clear - 120 Volt (6 Pack)

Brand:
Satco
SKU:
S11522
Rating:
(0)
Q&A:
(0)
6 Watt LED Bulb - Reminiscent - Flex Gray Coil Filament - G25 - Medium Base - 2700K CCT - Clear - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom
$41.70 each
In Stock
In Stock
Get 4,436 Tue, Oct 13 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Glass
Product Highlight: Finish
Clear
Product Highlight: Voltage
120v
Product Highlight: Shape
G25
Product Highlight: Wattage
6 Watts

Description

–
Note: Can be used outdoors only when in an enclosed fixture

SATCO|NUVO's S11522 G25 Reminiscent lamp offers the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray coil filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, this 2700K lamp ensures color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Features:
  • 93 CRI
  • 120V
  • 2700K
  • Damp Location Rated
  • Dimmable
  • This lamp is approved for use in enclosed fixtures and can be utilized outdoors only when protected from direct contact with water
  • 360-Degree Beam Angle
  • Ultra-Clear Glass Bulb
  • Title 20
  • 83 LPW

Specs

–
Product Type:

Lamp

Color Temperature:

Warm White

Base Type:

Medium

Filament Type:

LED Flex Filament

Energy Star Rated:

No

Dimmable:

Yes

Lumens:

500

Material:

Glass

Finish:

Clear

Cri:

93

Voltage:

120v

Rated Life (hours):

15000

ANSI Base:

E26

Beam Spread:

360

Shape:

G25

CCT (Kelvin):

2700K

Technology:

LED

Incandescent Equivalent:

60W

Wattage:

6

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy