| Material: | Plastic Metal Electronic Components |
|---|---|
| Voltage: | 120v |
| Lumens: | 800 |
| Color: | White |
| Cri: | 90+ |
| Lamp Type: | Squat |
| Shape: | T3 |
| Wattage: | 9.5 |
| Technology: | LED |
| CCT (Kelvin): | 4000K |
| Energy Star Rated: | No |
| Warranty: | 5 Year Limited - 10 hr per day |
| Product Type: | Lamp |
| Rated Life (hours): | 25000 |
| Finish: | Frost |
| Operating Position: | Universal |
| Dimmable: | No |
| Incandescent Equivalent: | 60W |
| Filament Type: | LED |
| ANSI Base: | GU24 |
| Base Type: | Bi Pin GU24 |
| Beam Spread: | 100 |
| Color Temperature: | Cool White |