| Rated Life (hours): | 50000 |
|---|---|
| Dimmable: | No |
| CCT (Kelvin): | 3000K |
| Color Temperature: | Warm White |
| Energy Star Rated: | No |
| ANSI Base: | GX23 |
| Product Type: | Lamp |
| Cri: | 80 |
| Voltage: | 120v 277v |
| Operating Position: | Universal |
| Material: | Plastic Glass |
| Filament Type: | LED |
| Wattage: | 5.5 |
| Incandescent Equivalent: | 45W |
| Lumens: | 500 |
| Finish: | Frost |
| Lamp Type: | PL 2-Pin |
| Base Type: | GX23 |
| Shape: | PL |
| Technology: | LED |
| Warranty: | 5 Year Limited - 10 hr per day |
| Beam Spread: | 120 |