| Finish: | Frost |
|---|---|
| Warranty: | 5 Year Limited - 10 hr per day |
| Product Type: | Lamp |
| Shape: | PL |
| Material: | Glass Plastic |
| Operating Position: | Universal |
| Voltage: | 120v 277v |
| Base Type: | GX23 |
| Beam Spread: | 120 |
| Filament Type: | LED |
| ANSI Base: | GX23 |
| Color Temperature: | Natural Light |
| Incandescent Equivalent: | 45W |
| Rated Life (hours): | 50000 |
| CCT (Kelvin): | 5000K |
| Dimmable: | No |
| Lumens: | 550 |
| Technology: | LED |
| Cri: | 80 |
| Lamp Type: | PL 2-Pin |
| Energy Star Rated: | No |
| Wattage: | 5.5 |