Apply to be a TradeMaster!
Main product image of 3.5W, 2G7 Base, 27K/30K/35K/40K CCT Selectable, Frost Finish, Ballast Bypass, 120-277V (10 Pack)
Magnifying glass
Hover image to zoom

3.5W, 2G7 Base, 27K/30K/35K/40K CCT Selectable, Frost Finish, Ballast Bypass, 120-277V (10 Pack)

Brand:
Satco
SKU:
S11555
Rating:
(0)
Q&A:
(0)
3.5W, 2G7 Base, 27K/30K/35K/40K CCT Selectable, Frost Finish, Ballast Bypass, 120-277V (10 Pack)
Magnifying glass
Hover image to zoom
$73.30 each
In Stock
In Stock
Get 504 Mon, Oct 12 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This is a 3.5W; 2G7 Base; 27K/30K/35K/40K CCT Selectable; Frost Finish; Ballast Bypass; 120-277V (10 Pack) manufactured by Satco.
Upgrade your compact fluorescent lighting with SATCO NUVO's S11555 3.5W Type B LED lamp. Designed to bypass the ballast for direct wiring to the electrical system, this lamp replaces 5W, 7W, and 9W CFL lamps with a 2G7 base. It offers 4 CCT selectable technology, allowing users to choose from 2700K, 3000K, 3500K, or 4000K for optimal ambiance. Enjoy reduced energy costs and longer-lasting illumination with this versatile replacement solution.

Features:
  • 4 CCT Selectable
  • Type B Ballast Bypass
  • 120 Degree Beam Spread
  • 2G7 Lamp Base
  • Damp Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty
  • Single-Sided Illumination
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy