Apply to be a TradeMaster!
Main product image of 5.5W, 2GX7 Base, 27K/30K/35K/40K CCT Selectable, Frost Finish, Ballast Bypass, 120-277V (10 Pack)
Magnifying glass
Hover image to zoom

5.5W, 2GX7 Base, 27K/30K/35K/40K CCT Selectable, Frost Finish, Ballast Bypass, 120-277V (10 Pack)

Brand:
Satco
SKU:
S11556
Rating:
(0)
Q&A:
(0)
5.5W, 2GX7 Base, 27K/30K/35K/40K CCT Selectable, Frost Finish, Ballast Bypass, 120-277V (10 Pack)
Magnifying glass
Hover image to zoom
$76.10 each
In Stock
In Stock
Get 1,180 Thu, Oct 15 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Wattage
5.5 Watts
Product Highlight: Finish
Frost

Description

–
This is a 5.5W; 2GX7 Base; 27K/30K/35K/40K CCT Selectable; Frost Finish; Ballast Bypass; 120-277V (10 Pack) manufactured by Satco.
The SATCO NUVO S11556 4.5W Type B LED lamp provides an efficient replacement for 5W, 7W, and 9W CFL lamps with a G23 base. With its ballast bypass design, this lamp connects directly to the electrical system, eliminating the need for a traditional ballast. Featuring 5 CCT selectable technology, it delivers customizable color temperatures ranging from 2700K to 5000K, making it suitable for a variety of lighting needs. Its durable design and reduced energy consumption make it a sustainable choice for both residential and commercial spaces.

Features:
  • 4 CCT Selectable
  • Type B Ballast Bypass
  • 120 Degree Beam Spread
  • 2GX7 Lamp Base
  • Damp Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty
  • Single-Sided Illumination

Specs

–
Product Type:

Lamp

CCT (Kelvin):

4000K

2700K

3000K

3500K

Voltage:

120-277V

Wattage:

5.5

Lumens:

630

620

650

600

Base Type:

4-Pin

Dimmable:

No

Finish:

Frost

Color Temperature:

Cool White

Warm White

Lamp Type:

PL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy