| Color Temperature: | Natural Light Warm White |
|---|---|
| Cri: | 90 |
| Beam Spread: | 25 |
| Incandescent Equivalent: | 75W |
| ANSI Base: | E26 |
| Color: | Silver |
| Dimmable: | Yes |
| Finish: | Silver |
| Operating Position: | Universal |
| Lumens: | 1000 |
| Product Type: | Lamp |
| CCT (Kelvin): | 3000K 5000K 3500K 4000K 2700K |
| Shape: | PAR30SN |
| Lamp Type: | PAR |
| Base Type: | Medium |
| Warranty: | 3 Year Limited - 12 hr per day |
| Wattage: | 11 |
| Filament Type: | LED |
| Material: | Polyamide |
| Voltage: | 120v |
| Technology: | LED |
| Rated Life (hours): | 25000 |