| Rated Life (hours): | 50000 |
|---|---|
| Technology: | LED |
| Lumens: | 1100 1150 1250 1200 1175 |
| Beam Spread: | 160 |
| Color: | White |
| CCT (Kelvin): | 3000K 6500K 4000K 5000K 3500K |
| Color Temperature: | Soft White Daylight |
| Voltage: | 277v 120v |
| Base Type: | Miniature Bi Pin |
| Nominal Length (Inches): | 24" |
| Product Type: | Lamp |
| Operating Position: | Universal |
| Lamp Type: | Linear |
| Cri: | 82 |
| ANSI Base: | G5 |
| Incandescent Equivalent: | 75W |
| Finish: | White |
| Warranty: | 5 Year Limited - T5 LED Bulbs - Ballast Bypass |
| Filament Type: | LED |
| Wattage: | 9 |
| Shape: | T5 |
| Energy Star Rated: | No |
| Material: | Plastic |