| Lumens: | 3400 3600 3500 3450 3000 |
|---|---|
| CCT (Kelvin): | 3500K 3000K 6500K 5000K 4000K |
| Color Temperature: | Daylight Soft White |
| Color: | White |
| Wattage: | 25 |
| Filament Type: | LED |
| Lamp Type: | Linear |
| Base Type: | Miniature Bi Pin |
| Material: | Plastic |
| Rated Life (hours): | 50000 |
| Finish: | White |
| Warranty: | 5 Year Limited - T5 LED Bulbs - Ballast Bypass |
| Energy Star Rated: | No |
| Voltage: | 120v 277v |
| Product Type: | Lamp |
| Cri: | 82 |
| Operating Position: | Universal |
| Technology: | LED |
| ANSI Base: | G5 |
| Beam Spread: | 160 |
| Shape: | T5 |
| Incandescent Equivalent: | 100W |
| Nominal Length (Inches): | 48" |