| Lumens: | 1650 1600 1625 |
|---|---|
| Material: | Glass |
| Shape: | T8 |
| Cri: | 83 |
| Base Type: | Medium Bi Pin |
| CCT (Kelvin): | 3000K 3500K 6500K 4000K 5000K |
| Nominal Length (Inches): | 48" |
| Technology: | LED |
| Dimmable: | Yes |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| Filament Type: | LED |
| Rated Life (hours): | 50000 |
| ANSI Base: | G13 |
| Beam Spread: | 160 |
| Product Type: | Lamp |
| Wattage: | 9.5 |
| Finish: | Frost |
| Color Temperature: | Soft White Daylight |
| Voltage: | 120v 277v |
| Lamp Type: | Linear |