| Cri: | 83 |
|---|---|
| CCT (Kelvin): | 4000K 5000K 3500K 6500K 3000K |
| Beam Spread: | 160 |
| Color Temperature: | Daylight Soft White |
| Product Type: | Lamp |
| Lumens: | 1800 1700 1750 |
| Voltage: | 277v 120v |
| Lamp Type: | Linear |
| Nominal Length (Inches): | 48" |
| Wattage: | 11.5 |
| Rated Life (hours): | 50000 |
| Filament Type: | LED |
| Finish: | Frost |
| Material: | Glass |
| ANSI Base: | G13 |
| Technology: | LED |
| Shape: | T8 |
| Dimmable: | Yes |
| Base Type: | Medium Bi Pin |
| Warranty: | 5 Year Limited - T8 LED Bulbs |