| Nominal Length (Inches): | 48" |
|---|---|
| Color Temperature: | Daylight Soft White |
| ANSI Base: | G13 |
| CCT (Kelvin): | 5000K 4000K 3000K 6500K 3500K |
| Voltage: | 277v 120v |
| Wattage: | 15 |
| Material: | Glass |
| Beam Spread: | 160 |
| Base Type: | Medium Bi Pin |
| Product Type: | Lamp |
| Technology: | LED |
| Rated Life (hours): | 50000 |
| Lumens: | 2000 2100 2200 |
| Lamp Type: | Linear |
| Shape: | T8 |
| Finish: | Frost |
| Filament Type: | LED |
| Cri: | 83 |
| Dimmable: | Yes |
| Warranty: | 5 Year Limited - T8 LED Bulbs |