| Lamp Type: | Linear |
|---|---|
| Voltage: | 277v 120v |
| Nominal Length (Inches): | 48" |
| CCT (Kelvin): | 4000K 3500K 5000K |
| Finish: | White |
| Lumens: | 2000 1900 1850 |
| Cri: | 83 |
| Wattage: | 15 |
| Shape: | T8 |
| Color Temperature: | Neutral White Natural Light |
| Material: | Aluminum |
| Base Type: | Medium Bi Pin |
| Operating Position: | Horizontal |
| Energy Star Rated: | No |
| Incandescent Equivalent: | 75W |
| Technology: | LED |
| ANSI Base: | G13 |
| Filament Type: | LED |
| Rated Life (hours): | 50000 |
| Color: | White |
| Beam Spread: | 140 |
| Product Type: | Lamp |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |