| CCT (Kelvin): | 5000K 4000K 3500K |
|---|---|
| Lumens: | 2100 2300 2200 |
| Shape: | T8 |
| Beam Spread: | 140 |
| Finish: | White |
| Nominal Length (Inches): | 48" |
| Cri: | 83 |
| Incandescent Equivalent: | 90W |
| Product Type: | Lamp |
| Wattage: | 17 |
| Base Type: | Medium Bi Pin |
| Voltage: | 277v 120v |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Filament Type: | LED |
| Technology: | LED |
| Color: | White |
| Color Temperature: | Natural Light Neutral White |
| Lamp Type: | Linear |
| Rated Life (hours): | 50000 |
| Operating Position: | Horizontal |
| Energy Star Rated: | No |
| Material: | Aluminum |
| ANSI Base: | G13 |