Apply to be a TradeMaster!
Main product image of 15W T8 LED, 48", 35K/40K/50K CCT Selectable, Medium Bi Pin Base, Type B Ballast Bypass, 120-277V (12 Pack)
Magnifying glass
Hover image to zoom

15W T8 LED, 48", 35K/40K/50K CCT Selectable, Medium Bi Pin Base, Type B Ballast Bypass, 120-277V (12 Pack)

Brand:
Satco
SKU:
S11732
Rating:
(0)
Q&A:
(0)
15W T8 LED, 48", 35K/40K/50K CCT Selectable, Medium Bi Pin Base, Type B Ballast Bypass, 120-277V (12 Pack)
Magnifying glass
Hover image to zoom
$1,003.92 each
In Stock
In Stock
Get 5 Wed, Dec 2 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
15 Watts
Product Highlight: Voltage
120-277V
Product Highlight: Finish
Frost

Description

–
This is a 15W T8 LED; 48"; 35K/40K/50K CCT Selectable; Medium Bi Pin Base; Type B Ballast Bypass; 120-277V (12 Pack) manufactured by Satco.
SATCO NUVO's S11732 LED T8 Lamps with Emergency Battery Backup are UL924 listed for use in emergency lighting applications. Custom lamp holders and set screws lock the lamp in place for a secure installation, and lamps feature red endcaps so they can be easily identified when inspected and maintained. The test button allows for easy testing of the battery so that you can be confident in the lamp's performance in the event of a power failure.

Features:
  • 4' T8 with Integrated Emergency Battery Backup
  • Type B - Ballast Bypass
  • Damp Location Rated
  • Enclosed Fixture Rated
  • CCT Selectable - 3500K/4000K/5000K
  • Pre-Wired Lamp Holders Included
  • Red End-Caps and Lamp Holders for Easy Identification
  • Replaces 32W Fluorescent Lamps
  • 5 Year Warranty
  • DLC Listed

Specs

–
Lumens:

2000

CCT (Kelvin):

4000K

5000K

3500K

Lamp Type:

T8

Wattage:

15

Voltage:

120-277V

Base Type:

Medium Bi Pin

Product Type:

Lamp

Finish:

Frost

Color Temperature:

Neutral White

Natural Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy