| Product Type: | Lamp |
|---|---|
| Filament Type: | LED |
| Rated Life (hours): | 50000 |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Cri: | 82 |
| Beam Spread: | 210 |
| Wattage: | 17 |
| ANSI Base: | G13 |
| Lamp Type: | T8 |
| Voltage: | 347v |
| Incandescent Equivalent: | 90W |
| Color Temperature: | Cool White |
| Operating Position: | Universal |
| Nominal Length (Inches): | 48" |
| Technology: | LED |
| Color: | White |
| Base Type: | Medium Bi Pin |
| Material: | Plastic |
| Energy Star Rated: | No |
| CCT (Kelvin): | 4000K |
| Shape: | T8 |
| Lumens: | 2200 |
| Finish: | Gloss White |