| Lamp Type: | Linear |
|---|---|
| Material: | Plastic Glass |
| Lumens: | 2000 1950 1900 |
| Energy Star Rated: | No |
| Nominal Length (Inches): | 48" |
| ANSI Base: | Fa8 |
| Shape: | T8 |
| CCT (Kelvin): | 4000K 6500K 5000K |
| Operating Position: | Universal |
| Rated Life (hours): | 50000 |
| Technology: | LED |
| Filament Type: | LED |
| Product Type: | Lamp |
| Color: | White |
| Finish: | White |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Incandescent Equivalent: | 75W |
| Base Type: | Single Pin |
| Beam Spread: | 180 |
| Voltage: | 277v 120v |
| Wattage: | 14 |
| Color Temperature: | Daylight Cool White |
| Cri: | 83 |