| Lumens: | 5400 5300 5500 |
|---|---|
| Finish: | White |
| Color Temperature: | Daylight Cool White |
| CCT (Kelvin): | 4000K 6500K 5000K |
| Energy Star Rated: | No |
| Material: | Glass Plastic |
| Voltage: | 120v 277v |
| Shape: | T8 |
| Rated Life (hours): | 50000 |
| Nominal Length (Inches): | 96" |
| Cri: | 83 |
| Incandescent Equivalent: | 150W |
| Filament Type: | LED |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Lamp Type: | Linear |
| Operating Position: | Universal |
| ANSI Base: | Fa8 |
| Beam Spread: | 180 |
| Color: | White |
| Technology: | LED |
| Base Type: | Single Pin |
| Wattage: | 38 |
| Product Type: | Lamp |