| Incandescent Equivalent: | 125W |
|---|---|
| CCT (Kelvin): | 6500K 5000K 4000K |
| Finish: | White |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Nominal Length (Inches): | 72" |
| Shape: | T8 |
| ANSI Base: | R17d |
| Product Type: | Lamp |
| Filament Type: | LED |
| Color: | White |
| Operating Position: | Universal |
| Lumens: | 4300 4200 4100 |
| Lamp Type: | Linear |
| Rated Life (hours): | 50000 |
| Energy Star Rated: | No |
| Color Temperature: | Daylight Cool White |
| Voltage: | 277v 120v |
| Cri: | 83 |
| Beam Spread: | 180 |
| Material: | Plastic Glass |
| Base Type: | Recessed Double Contact HO/VHO |
| Technology: | LED |
| Wattage: | 30 |