| CCT (Kelvin): | 5000K 6500K 4000K |
|---|---|
| Rated Life (hours): | 50000 |
| Color Temperature: | Daylight Cool White |
| Finish: | White |
| Voltage: | 277v 120v |
| Beam Spread: | 180 |
| Base Type: | Recessed Double Contact HO/VHO |
| Filament Type: | LED |
| Material: | Plastic Glass |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Technology: | LED |
| Wattage: | 38 |
| Shape: | T8 |
| Operating Position: | Universal |
| ANSI Base: | R17d |
| Lumens: | 5500 5300 5400 |
| Product Type: | Lamp |
| Lamp Type: | Linear |
| Cri: | 83 |
| Nominal Length (Inches): | 96" |
| Energy Star Rated: | No |
| Incandescent Equivalent: | 150W |
| Color: | White |