SATCO|NUVO is always looking for the best ways to save time and costs on the job-site. The unique 2-piece design of the S11757 T8 lamp allows for reduced shipping costs and easier installation than a single 8-foot long tube by using two 4-foot sections that securely interlock in the center for continuous illumination. Secure the connection point with the threaded collar, and C-clip to support the extended length from the center. This ballast bypass lamp is also field selectable, offering three wattage options and five CCT options in one convenient unit. In addition, the lamp is built for use in Fa8 lamp holders, and comes with R17d adapter caps, making it versatile for use in a variety of shunted and non-shunted lamp holders.
Features:
| Cri: | 80+ |
|---|---|
| Lumens: | 4400 3500 5500 |
| CCT (Kelvin): | 6500K 4000K 3500K 3000K 5000K |
| Color Temperature: | Soft White Daylight |
| Base Type: | Single Pin |
| Wattage: | 40 32 24 |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Technology: | LED |
| Shape: | T8 |
| Filament Type: | LED |
| Incandescent Equivalent: | 100W |
| Beam Spread: | 210 |
| Voltage: | 277v 120v |
| Material: | Glass |
| Lamp Type: | Linear |
| Finish: | White |
| Product Type: | Lamp |
| Nominal Length (Inches): | 96" |