| Material: | Glass Plastic |
|---|---|
| Color Temperature: | Neutral White Natural Light |
| Product Type: | Lamp |
| Filament Type: | LED |
| CCT (Kelvin): | 3500K 4000K 5000K |
| Lamp Type: | Linear |
| Voltage: | 120v 277v |
| Energy Star Rated: | No |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| Dimmable: | Yes |
| Lumens: | 1900 1950 |
| Color: | White |
| Technology: | LED |
| Operating Position: | Universal |
| Nominal Length (Inches): | 48" |
| Wattage: | 13 |
| Cri: | 83 |
| Base Type: | Medium Bi Pin |
| Beam Spread: | 180 |
| Shape: | T8 |
| Incandescent Equivalent: | 50W |
| Finish: | White |
| Rated Life (hours): | 50000 |
| ANSI Base: | G13 |