| Incandescent Equivalent: | 75W |
|---|---|
| Base Type: | Medium Bi Pin |
| Wattage: | 14 |
| CCT (Kelvin): | 3000K 3500K 4000K 5000K 6500K |
| ANSI Base: | G13 |
| Cri: | 80 |
| Energy Star Rated: | No |
| Operating Position: | Universal |
| Color Temperature: | Warm White Daylight |
| Finish: | White |
| Voltage: | 277v 120v |
| Lumens: | 1700 1800 |
| Rated Life (hours): | 50000 |
| Filament Type: | LED |
| Material: | Plastic Glass |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Lamp Type: | Linear |
| Color: | White |
| Nominal Length (Inches): | 48" |
| Technology: | LED |
| Shape: | T8 |
| Beam Spread: | 210 |
| Product Type: | Lamp |