Apply to be a TradeMaster!
Main product image of 14 Watt A19 LED Bulb - Medium Base - CCT Selectable - White Finish - 90 CRI - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom

14 Watt A19 LED Bulb - Medium Base - CCT Selectable - White Finish - 90 CRI - 120 Volt (6 Pack)

Brand:
Satco
SKU:
S11773
Rating:
(0)
Q&A:
(0)
14 Watt A19 LED Bulb - Medium Base - CCT Selectable - White Finish - 90 CRI - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom
$35.80 each
In Stock
In Stock
Get 4,197 Thu, Aug 27 - Fri, Aug 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
White
Product Highlight: Shape
A19
Product Highlight: Wattage
14 Watts
Product Highlight: Material
Plastic

Description

Illuminate any space with ease using SATCO|NUVO's 14W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space.

Features:
  • 3CCT Selectable 3000K/4000K/5000K
  • 14 Watts, 1,500 Lumens
  • 100W Incandescent Replacement
  • Standard A19 shape for a variety of applications
  • 90 CRI for exceptional color rendering
  • Rated for enclosed fixtures
  • E26 Base
  • Efficacy up to 107 LPW
  • Damp Location Rated
  • 220 degree Beam angle

Specs

Base Type:

Medium

Cri:

90

Lumens:

1500

CCT (Kelvin):

5000K

3000K

4000K

Voltage:

120v

Energy Star Rated:

No

Product Type:

Lamp

Finish:

White

Shape:

A19

Color Temperature:

Warm White

Natural Light

Wattage:

14

Incandescent Equivalent:

100W

Material:

Plastic

Technology:

LED

Dimmable:

No

Operating Position:

Universal

Lamp Type:

Type A

Color:

White

Filament Type:

LED

Warranty:

3 Year Limited

Beam Spread:

220

Rated Life (hours):

10000

ANSI Base:

E26

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy