Apply to be a TradeMaster!
Main product image of 6 Watt A19 LED Bulb - Medium Base - CCT Selectable - White Finish - 90 CRI - 120 Volt (16 Pack)
Magnifying glass
Hover image to zoom

6 Watt A19 LED Bulb - Medium Base - CCT Selectable - White Finish - 90 CRI - 120 Volt (16 Pack)

Brand:
Satco
SKU:
S11774
Rating:
(0)
Q&A:
(0)
6 Watt A19 LED Bulb - Medium Base - CCT Selectable - White Finish - 90 CRI - 120 Volt (16 Pack)
Magnifying glass
Hover image to zoom
$35.80 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Plastic
Product Highlight: Finish
White
Product Highlight: Wattage
6 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Shape
A19

Description

–
Illuminate any space with ease using SATCO|NUVO's 6W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space. Sold in packs of 4 per box, these lamps make them ideal for easy retail or contractor sale.

Features:
  • 3CCT Selectable 3000K/4000K/5000K
  • 6 Watts, 470 Lumens
  • 40W Incandescent Replacement
  • Standard A19 shape for a variety of applications
  • 90 CRI for exceptional color rendering
  • Rated for enclosed fixtures
  • E26 Base
  • Multi-pack
  • Damp Location Rated
  • 220 degree Beam angle

Specs

–
Dimmable:

No

CCT (Kelvin):

3000K

5000K

4000K

Base Type:

Medium

Filament Type:

LED

Voltage:

120v

Material:

Plastic

Finish:

White

Wattage:

6

Beam Spread:

220

Incandescent Equivalent:

40W

Technology:

LED

Lamp Type:

Type A

Cri:

90

Color Temperature:

Warm White

Natural Light

Operating Position:

Universal

ANSI Base:

E26

Energy Star Rated:

No

Rated Life (hours):

10000

Product Type:

Lamp

Lumens:

470

Shape:

A19

Warranty:

3 Year Limited

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy