This is a 9 Watt A19 LED; 27K/3K/35K/4K/5K CCT Selectable; Medium Base; White Finish; 120 Volt; 4-Pack manufactured by Satco.
| CCT (Kelvin): | 3000K 3500K 5000K 2700K 4000K |
|---|---|
| Technology: | LED |
| Beam Spread: | 220 |
| Voltage: | 120v |
| Product Type: | Lamp |
| Color Temperature: | Warm White Natural Light |
| Lumens: | 800 |
| Wattage: | 9 |
| Cri: | 90 |
| Finish: | White |
| Dimmable: | No |
| Color: | White |
| Base Type: | Medium |
| Energy Star Rated: | No |
| Lamp Type: | Type A |
| Shape: | A19 |
| Warranty: | 2 years |
| Material: | Plastic |
| Filament Type: | LED |
| Incandescent Equivalent: | 60W |