| Operating Position: | Universal |
|---|---|
| CCT (Kelvin): | 5000K 4000K 3500K 2700K 3000K |
| Shape: | BR40 |
| Filament Type: | LED |
| Lamp Type: | Reflector |
| ANSI Base: | E26 |
| Finish: | White |
| Color Temperature: | Natural Light Warm White |
| Warranty: | 3 Year Limited |
| Beam Spread: | 100 |
| Dimmable: | Yes |
| Base Type: | Medium |
| Energy Star Rated: | No |
| Color: | White |
| Voltage: | 120v |
| Material: | Plastic |
| Incandescent Equivalent: | 75W |
| Wattage: | 13 |
| Product Type: | Lamp |
| Cri: | 90 |
| Rated Life (hours): | 25000 |
| Lumens: | 1075 |
| Technology: | LED |