Apply to be a TradeMaster!
Main product image of 5.8 Watt R20 LED Bulb - 27K/30K/35K/40K/50K CCT Selectable - Dim to Warm - White Finish - 120 Volt (8 Pack)
Magnifying glass
Hover image to zoom

5.8 Watt R20 LED Bulb - 27K/30K/35K/40K/50K CCT Selectable - Dim to Warm - White Finish - 120 Volt (8 Pack)

Brand:
Satco
SKU:
S11782
Rating:
(0)
Q&A:
(0)
5.8 Watt R20 LED Bulb - 27K/30K/35K/40K/50K CCT Selectable - Dim to Warm - White Finish - 120 Volt (8 Pack)
Magnifying glass
Hover image to zoom
$45.64 each
In Stock
In Stock
Get 2,115 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
R20
Product Highlight: Warranty
3 Year Limited - 12 hr per day Warranty
Product Highlight: Wattage
5.8 Watts
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Finish
White

Description

–
Transform your lighting experience with SATCO|NUVO's LED S11782 reflector light bulb. Designed for superior energy efficiency, this bulb provides vibrant, true-to-life white light with an impressive CRI of 90. The classic R20 shape, allows this lamp to fit seamlessly into a variety of fixtures to suit many different needs. Offering a 5 CCT range from a soft 2700K to a crisp 5000K, and a dim-to-warm capability feature from 3000K to 2000K, this lamp allows you to enjoy the nostalgic charm of traditional incandescent lighting with modern efficiency. With a wide 120 degrees beam angle, this bulb is versatile enough to suit any environment, from living rooms and dining areas to offices, museums, and retail stores, ensuring the perfect ambiance for every setting.

Features:
  • Dim to Warm Feature from 3000K to 2000K
  • 5-CCT Selectable
  • 90 CRI High Quality Light
  • Rated for Enclosed Fixtures
  • Classic R20 Shape
  • T20 and T24 Compliant
  • 3 Year Warranty

Specs

–
Dimmable:

Yes

Shape:

R20

Technology:

LED

CCT (Kelvin):

5000K

2700K

3000K

3500K

4000K

Warranty:

3 Year Limited - 12 hr per day

Base Type:

Medium

Wattage:

5.8

Product Type:

Lamp

Color:

White

Rated Life (hours):

25000

Lumens:

525

Beam Spread:

120

Incandescent Equivalent:

50W

Voltage:

120v

Filament Type:

LED

Finish:

White

Lamp Type:

Reflector

Cri:

90

ANSI Base:

E26

Color Temperature:

Natural Light

Warm White

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy