Apply to be a TradeMaster!
Main product image of 7 Watt BR30 LED Bulb - 27K/30K/35K/40K/50K CCT Selectable - Dim to Warm - White Finish - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom

7 Watt BR30 LED Bulb - 27K/30K/35K/40K/50K CCT Selectable - Dim to Warm - White Finish - 120 Volt (6 Pack)

Brand:
Satco
SKU:
S11783
Rating:
(0)
Q&A:
(0)
7 Watt BR30 LED Bulb - 27K/30K/35K/40K/50K CCT Selectable - Dim to Warm - White Finish - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom
$41.13 each
In Stock
In Stock
Get 18 Mon, Oct 12 - Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
3 Year Limited - 12 hr per day Warranty
Product Highlight: Finish
White
Product Highlight: Color
White
Product Highlight: Shape
BR30
Product Highlight: Wattage
7 Watts

Description

–
Transform your lighting experience with SATCO|NUVO's LED S11783 7-watt reflector light bulb. Designed for superior energy efficiency, this bulb provides vibrant, true-to-life white light with an impressive CRI of 90. The classic BR30 shape, allows this lamp to fit seamlessly into a variety of fixtures to suit many different needs. Offering a 5 CCT range from a soft 2700K to a crisp 5000K, and a dim-to-warm capability feature from 3000K to 2000K, this lamp allows you to enjoy the nostalgic charm of traditional incandescent lighting with modern efficiency. With a wide 120 degrees beam angle, this bulb is versatile enough to suit any environment, from living rooms and dining areas to offices, museums, and retail stores, ensuring the perfect ambiance for every setting.

Features:
  • Dim to Warm Feature from 3000K to 2000K
  • 5-CCT Selectable
  • 90 CRI High Quality Light
  • Rated for Enclosed Fixtures
  • Classic BR30 Shape
  • T20 and T24 Compliant
  • 3 Year Warranty

Specs

–
Dimmable:

Yes

Voltage:

120v

Warranty:

3 Year Limited - 12 hr per day

CCT (Kelvin):

5000K

3000K

3500K

2700K

4000K

Product Type:

Lamp

Finish:

White

Filament Type:

LED

Color:

White

Technology:

LED

Shape:

BR30

Beam Spread:

120

Wattage:

7

Color Temperature:

Natural Light

Warm White

Lumens:

650

Rated Life (hours):

25000

ANSI Base:

E26

Lamp Type:

Reflector

Base Type:

Medium

Material:

Plastic

Incandescent Equivalent:

65W

Cri:

90

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy